Beli earth tester kyoritsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- KYORITSU Digital Earth TesterDeskripsi:- Bluetooth enabled for data transfer- Hard Case Model- 3-Pole and 2-Pole Earth Resistance measurement (0.01 to 2000Ω)- Waterproof design (IP67)- Built-in Bluetooth® enables data transfer- Noise rejection up to 25V rms allows accurate testing in noisy environments- Rotary Switch makes the user interface very intuitive- Large LCD Display with Backlight- LED to monitor correct / non correct auxiliary earth spike resistance- Earth Voltage Measurement (AC/DC 0 to 300V)- CAT IV 100Vatribut:
- Accessories: 7127B (Simplified measurement probe), 7266 (Earth resistance test leads [red 20m, yellow 10m, green 5m/1set]), 8041 (Auxiliary earth spikes [2spikes/1set]), 9121 (Shoulder strap), 9197 (Hard case), LR6(AA) × 6, Instruction manual
- Accuracy: ±1.5%rdg±0.08 Ω, ±1.5%rdg±4dgt
- Applicable Standards: IEC 61010-1 CAT IV 100V / CAT III 150V / CAT II 300V Pollution degree 3, IEC 61010-2-030, IEC 61010-031, IEC 61557-1, 5, IEC 60529 (IP67), IEC 61326-1, 2-2
- Auxiliary Earth Resistance (ohm): <10k, <50k, <100k
- Communication Interface: Bluetooth®5.0
- Comparator Reference Value (ohm): 10, 100, 500
- Dimensions (LxWxD) (mm): 121x188x59
- Display Range (ohm): 0.00 to 20.99, 0.0 to 209.9, 0 to 2099
- Earth Resistance Measurement Range (ohm): 20, 200, 2000
- Earth Voltage Accuracy: ±1%rdg±4dgt
- Earth Voltage Display Range: 0.0 to 314.9 V, 0.0 to ±314.9 V
- Earth Voltage Measuring Range: 0 to 300 V AC (45 to 65Hz), ±0 to ±300 V DC
- Power Source: LR6(AA)(1.5V) × 6
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KYORITSU Test Leadsatribut:
- Color: Cord: Green-Yellow-Red
- Application For: Earth Tester 4102A, Earth Tester 4105A, Multi Function Testers 6018
- KYORITSU Earth Measurement Cordatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KYORITSU ELECTRICAL INSTRUMENTS Solar power generation system comprehensive testerDeskripsi:Accurate insulation resistance measurement is possible even during daytime power generation conditions Rainproof structure allows measurement even in bad weather Memory function that can store up to 1000 measurement results Luminous button and backlight to support field work at night Progress from the start of measurement Time display function Date and time can be set (simultaneously saved in recorded data) Compact and lightweight design makes it convenient for long-term work and portability Measuring probe equipped as standard with a remote switch that can be operated at hand AC voltage (true effective value) Automatically determines and measures DC voltage and DC voltage Comes with auto discharge function Saved measurement results can be transferred to a PC via USB connection* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Voltage (V): 5~600(45~65Hz)
- Applicable Standard: IEC 61010-1 CAT III 600V, CAT IV 300V Pollution Degree 2, IEC 61010-2-030, IEC 61010-031, IEC 60529 (IP54), IEC 61557-1, -2, -5, -10, IEC 61326-1, 2-2, JIS C1302 compliant (insulation resistance meter), JEM-TR228BU15001
- Circuit Voltage Used: (Open) 1.2 times or less of the rated measured voltage value
- DC Voltage (V): ±5~1000
- Dimensions, Width W x Height H x Depth D (mm): 184x84x133
- Length (mm): 133
- Mass (g): Approximately 900 (including batteries)
- Measurement Range: (Earth resistance meter) 20/200/2000Ω: Simple measurement, precision measurement
- Measurement Voltage (V): (PV insulation resistance measurement) 500/1000, (insulation resistance measurement) 250/500/1000
- Power Supply: AA alkaline battery LR6 x 6
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Short Circuit Current (mA): DC1.5 or less
- Suitable Battery: AA alkaline battery LR6 x 6
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- KYORITSU Ground Resistance MeterDeskripsi:Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Dimensions (WxDxH) (mm): 158x70x105
- Power Supply: AA batteries (R6P) x 6 (included)
- Earth Voltage (V): 200
- Case: Soft
- Ground Resistance (ohm): 20/200/2000
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- UNI-T Earth Ground Tester (Penguji Pentanahan)Deskripsi:UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.atribut:
- AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
- Display Count: 2000
- Data Storage: 20
- Auto Power Off (minute): Around 10
- Display (mm): 70.6x34
- Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
- Over-range Display Display : \"OL\"
- Poor Contact Display : \"...Ω\"
- Power Supply: 1.5V Battery (LR6)
- Product Color : Red and Grey
- Product Size(mm): 160x100x70.5
- Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
- Standard Carton Measurement (mm): 530x300x350
- Standard Individual Packing : Gift box, carrying bag, English manual
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- ETCR Clamp Earth Resistance TesterDeskripsi:Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/offatribut:
- Alarm Function: Alarm Threshold Can Be Set
- Alarm Threshold Setting Resistance Range (Ω): 1-199
- Clamp Opening Size (mm): 32
- External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
- LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
- Memory: Data Storage 99 Groups
- Resistance Measurement Frequency (kHz): >1
- Resistance Resolution (ohm): 0.001
- Single Measurement Time (s): 0.5
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KYORITSU ELECTRICAL INSTRUMENTS Digital Earth Resistance TesterDeskripsi:Fastest response time in the industry: 2 seconds Resistant to noise! Can measure earth voltages up to 25 V. Accurately measure even in environments with large auxiliary earth resistance. Can perform 10,000 continuous measurements. Measurement possible, also compatible with simple measurement (2-pole method)atribut:
- AS ONE Part Number: 64-8577-90
- Accuracy: ±1%rdg±4dgt
- Applicable Standard: IEC + 61010-1 + CAT + IV + 100 + V +/CAT + III + 150 + V +/CAT + II + 300 + V + Pollution degree 3, IEC + 61010-2-030, + IEC + 61010-031, + IEC +61557-1, +-5, IEC + 60259 + IP67, + IEC + 61326-1, + -2-2 (EMC), + EN50581 (RoHS)
- Calibration Certificate: General calibration
- Mass (g): Approximately 690 (including batteries)
- Measuring Range: AC0.0~300.0V[45~65Hz] DC±0.0~±300.0V
- Part Number: KEW4105DL-H (with test report, calibration certificate, and traceability system diagram)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Battery: AA batteries + LR6/R6 (1.5V) + x + 6
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
Daftar Harga earth tester kyoritsu Terbaru October 2026
| KYORITSU Earth Tester (Alat Ukur Grounding) | Rp8.799.900 |
| KYORITSU Digital Earth Tester | Rp14.999.900 |
| KYORITSU Ground Resistance Tester | Rp7.199.900 |
| KYORITSU Test Leads | Rp969.900 |
| KYORITSU Earth Measurement Cord | Rp489.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Solar power generation system comprehensive tester | Rp15.999.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp25.999.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| KYORITSU Ground Resistance Meter | Rp7.699.900 |
| POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega) | Rp16.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/krP106885747-1.jpg)





/o1P101002865-2.jpg)
/P102736540-1.jpg)

/75P107572257-1.jpg)
/nkP101550848-3.jpg)
/8rP106080315-1.jpg)
/ahP101003377-2.jpg)
/P101002871-1.jpg)


/kbP103737731-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)